Specified Fittings

10 in. Straight Reinforced DR 7 Plastic 45 Degree Elbow

Part #SHD48334910DR7  |  Manufacturer Part #HD48334910DR7

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Application: Water

Clean Bagged: No

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: Plastic

NSF Certified: No

Schedule Class: DR 7