27 in. 7 cu. ft. 7-Cycle Front Load Gas Dryer in Stainless Steel

You last purchased this on
 
Speed Queen

DF7 27 in. 7 cu. ft. 7-Cycle Front Load Gas Dryer in Stainless Steel

  • Fast #
  • Part #SDF7000SG
  • Item #7544833
  • Manufacturer Part #DF7000SG
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Speed Queen

DF7 27 in. 7 cu. ft. 7-Cycle Front Load Gas Dryer in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
BTU:
22500
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
7 cu ft
Collection:
DF7
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital Touch
Depth:
28 in
Display Type:
Digital
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
40-7/16 in
Interior Light:
Yes
Maximum Capacity:
7 cu ft
Number of Cycles:
7
Number of Settings:
4
Power Source:
Gas
Product Type:
Front Load Dryer
Smart Home Enabled:
No
Vent Type:
3-Way Vent
Volts:
120V
Weight:
130 lb
Width:
26-7/8 in