26-7/8 in. 7.0 cu. ft. Electric Dryer in White
This product has been replaced by
Manufacturer Part #DR5003WE
DR5 26-7/8 in. 7.0 cu. ft. Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.0 cu ft
- Collection:
- DR5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Height:
- 42-3/4 in
- Interior Light:
- No
- Number of Settings:
- 4
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Vent Type:
- 4-Way Vent
- Volts:
- 240V
- Width:
- 26-7/8 in