3.5 cu. ft. Electric Front Load Washer in White
This product has been replaced by
Manufacturer Part #FF7009WN
FF7 3.5 cu. ft. Electric Front Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.5 cu ft
- Collection:
- FF7
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touch
- Depth:
- 27-3/4 in
- Energy Star Compliant:
- No
- Height:
- 40-7/16 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 9
- Number of Settings:
- 4
- Power Source:
- Electric
- RPM:
- 1200
- Smart Home Enabled:
- No
- Volts:
- 120V
- Weight:
- 270 lb
- Width:
- 26-7/8 in