2-7/8 in. Water Resistant Stopwatch

Part #S810036C  |  Item #4930229  |  Manufacturer Part #810036C

Call for Pricing

Width:

2-7/8 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Full featured, water resistant stopwatch
  • Large, 3-line display simultaneously shows total elapsed time, split time, current lap time, lap counter and indicates low battery
  • Recalls split and lap times as well as the slowest, fastest & average
  • Timer has 3 modes- count down and stop, count down and repeat, count down and then count up
  • Clock is selectable for 12 or 24 hour format, with alarm clock, calendar and hourly chime modes
  • Includes NIST traceable certificate of compliance and button cell battery

Specifications

CE Approved: Yes

EPA Compliant: No

Inside Diameter: 3/4 in

Length: 3-1/4 in

NSF Certified: No

Power Source: Battery

Product Type: Water Resistant Stopwatch

UL Listed: No

Weight: 2.8

Width: 2-7/8 in