1/2 in. 300# Stainless Steel Low Regulator

Part #S1070292  |  Item #3274764  |  Manufacturer Part #1070292

$8,377.00 EACH

Pressure Class:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ANSI Specifications: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Stainless Steel

Material Type: 250 SS

Pressure Class: 300#

UL Listed: No