15 ft. x 3/4 in. 160 - 220F Stainless Steel Temperature Pilot Bulb
15 ft. x 3/4 in. 160 - 220F Stainless Steel Temperature Pilot Bulb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 25 Series 25T, 25TE Temperature Controls and 25PT, 25 PTE Pressure Temperature Controls
- End Connection 1:
- Union NPT
- End Connection 2:
- Union NPT
- End Connections:
- Union NPT
- Length:
- 15 ft
- Material:
- Stainless Steel
- Product Type:
- Thermostat Bulb
- Temperature Range:
- 160 to 220 Deg F
- UL Listed:
- No
- Valve Size:
- 3/4 in