15 ft. x 3/4 in. 200 - 260F Copper Temperature Pilot Bulb

You last purchased this on
 
Spirax Sarco

15 ft. x 3/4 in. 200 - 260F Copper Temperature Pilot Bulb

  • Fast #
  • Part #S66027
  • Item #3656847
  • Manufacturer Part #66027
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

15 ft. x 3/4 in. 200 - 260F Copper Temperature Pilot Bulb

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connection 2:
Union
End Connections:
NPT x Union
Length:
15 ft
Material:
Copper
Temperature Range:
200 to 260 Deg F
UL Listed:
No
Valve Size:
3/4 in