15 ft. x 3/4 in. 60 - 120F Copper Temperature Pilot Bulb
15 ft. x 3/4 in. 60 - 120F Copper Temperature Pilot Bulb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- Union
- End Connections:
- NPT x Union
- Length:
- 15 ft
- Material:
- Copper
- Temperature Range:
- 60 to 120 Deg F
- UL Listed:
- No
- Valve Size:
- 3/4 in