2 in. NPT Schedule 5 Carbon Steel Air Separator
2 in. NPT Schedule 5 Carbon Steel Air Separator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Carbon Steel