3 in. 250# Cast Iron Flanged Pressure Reducing Valve

You last purchased this on
 
Spirax Sarco

25S Series 3 in. 250# Cast Iron Flanged Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

25S Series 3 in. 250# Cast Iron Flanged Pressure Reducing Valve

  • Fast #
  • Part #S71449
  • Item #3658234
  • Manufacturer Part #71449
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 250
Collection:
25S Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
IAPMO Listed -:
No
Material:
Cast Iron
NSF Certified:
No
Pressure Class:
250#
Valve Port Opening:
Standard Port
Valve Size:
3 in
Valve Type:
Pressure Reducing Valve
Weight:
176 lb