3/4 x 1 in. NPT Repair Kit
3/4 x 1 in. NPT Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- FT-15
Documents
Specifications
- ASTM:
- ASTM A-126 Class B
- Brand Model Compatibility:
- FT-15 3/4 in and 1 in Float and Thermostatic Steam Traps
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Replacement Module
- TIS:
- TIS TI-2-313-US
- UL Listed:
- No
- Valve Size:
- 3/4 in x 1 in