6 in. 250# Cast Iron NPT Pressure Reducing Valve
6 in. 250# Cast Iron NPT Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 250
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Valve Body Material:
- Cast Iron
- Valve Port Opening:
- Standard Port
- Valve Size:
- 6 in
- Valve Type:
- Pressure Reducing Valve