6 x 6 in. NPT Carbon Steel Wye Strainer Cap Gasket
6 x 6 in. NPT Carbon Steel Wye Strainer Cap Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.5
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Carbon Steel
- NSF Certified:
- No