8 x 8 in. NPT Carbon Steel Wye Strainer Cap Gasket

You last purchased this on
 
Spirax Sarco

8 x 8 in. NPT Carbon Steel Wye Strainer Cap Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

8 x 8 in. NPT Carbon Steel Wye Strainer Cap Gasket

  • Fast #
  • Part #S65397
  • Item #3657644
  • Manufacturer Part #65397
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Material:
Carbon Steel
NSF Certified:
No