1/2 in. NPT Forged Steel Seal Stop Valve
A3S 1/2 in. NPT Forged Steel Seal Stop Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B16.11, ANSI 800
- ASTM:
- ASTM A-105, ASTM A-105N, ASTM A-193 B7, ASTM A-194 2H, ASTM A-276 Type 410, ASTM A-479 Type 321, ASTM A-582 Type 410
- Collection:
- A3S
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Carbon Steel
- Handle Type:
- Wheel
- Height:
- 5-7/20 in
- ISO:
- ISO 15761
- Length:
- 3-7/50 in
- Material:
- Forged Steel, Carbon Steel, Stainless Steel
- Material Type:
- Stellite
- Maximum Temperature:
- 797
- Pressure - Maximum:
- 3074 psi
- Recommended Valve Application:
- Gas, Liquid, Steam, Water, Commercial
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Inline
- Valve Bonnet Type:
- Sealed
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Stellite
- Valve Size:
- 1/2 in
- Valve Type:
- Stop Valve
- Weight:
- 3.74 lb