1/2 in. 450F 250 psig Steam Trap
B Series 1/2 in. 450F 250 psig Steam Trap
Frequently Purchased Together
Product Details
Specifications
- Collection:
- B Series
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 250 psig
- Pressure Class:
- 15#
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in