1 in. 450F 15 psi Steam Trap

You last purchased this on
 
Spirax Sarco

B Series 1 in. 450F 15 psi Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

B Series 1 in. 450F 15 psi Steam Trap

  • Fast #
  • Part #S62794
  • Item #457616
  • Manufacturer Part #62794
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
B Series
End Connection 1:
NPT
End Connections:
NPT
Material:
Cast Iron, Stainless Steel
Maximum Temperature:
450
Pressure - Maximum:
15 psi
Valve Body Material:
Cast Iron
Valve Seat Material:
Stainless Steel
Valve Size:
1 in