1/2 in. 450F 250 psig Steam Trap
B Series 1/2 in. 450F 250 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-449
- Application:
- Industrial Equipment, Laundry, Storage Tanks
- Collection:
- B Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 5 in
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure - Maximum:
- 250 psig
- Recommended Valve Application:
- Air
- TIS:
- TIS 2.408
- Temperature Rating:
- 450
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Width:
- 4 in