1-1/4 in. 150# 232 psi Ductile Iron NPT Pressure Regulating Valve
BRV71 1-1/4 in. 150# 232 psi Ductile Iron NPT Pressure Regulating Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI Class 150
- Collection:
- BRV71
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 8-3/5 in
- ISO:
- ISO 9001
- Material:
- Ductile Iron
- Maximum Temperature:
- 184
- Pressure - Maximum:
- 232 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Operator:
- Direct Operated
- Valve Size:
- 1-1/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 16 lb