1 x 1 x 1 in. 600# IPS Carbon Tipped Wye Strainer
CT 1 x 1 x 1 in. 600# IPS Carbon Tipped Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 600
- ASME:
- ASME B31.3
- ASTM:
- ASTM A-216 Grade WCB
- Collection:
- CT
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Installation Type:
- Horizontal, Vertical
- Length:
- 5-1/4 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 304
- Mesh Size:
- 20
- NSF Certified:
- No
- Pressure - High:
- 984
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Steam, Water
- Strainer Type:
- Wye
- Valve Size:
- 1 in
- Valve Type:
- Y-Strainer