3/4 in. Carbon Tipped Straight with SW Connector
CT Series 3/4 in. Carbon Tipped Straight with SW Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 600
- ASME:
- ASME B31.3
- ASTM:
- ASTM A-108, ASTM A-216 Grade WCB
- Collection:
- CT Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- NPT
- End Connections:
- Socket Weld x Socket Weld x NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 3/8 in
- Length:
- 4-4/5 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 304
- Mesh Size:
- 20
- Pressure - High:
- 1480, 984
- Pressure - Maximum:
- 2225 psig
- Recommended Valve Application:
- Commercial
- Strainer Type:
- Wye
- Temperature Range:
- Up to 750 Deg F
- Weight:
- 3.2 lb