This product requires certification to purchase.

1-1/2 in. 450F 15 psig Steam Trap

You last purchased this on
 
Spirax Sarco

FT-15 1-1/2 in. 450F 15 psig Steam Trap

  • Fast #
  • Part #S57059
  • Item #72896
  • Manufacturer Part #57059
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

FT-15 1-1/2 in. 450F 15 psig Steam Trap

  • Fast #
  • Part #S57059
  • Item #72896
  • Manufacturer Part #57059
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1 CA: 2 PT: 130
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • FT-15
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-126 Class B, ASTM A-449
Collection:
FT-15
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
4-1/4 in
Material:
Cast Iron
Maximum Temperature:
450
Pressure - Maximum:
15 psig
Pressure Class:
15#
TIS:
TIS 2.317
Valve Body Material:
Cast Iron
Valve Operator:
Float
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/2 in
Width:
8-1/2 in