1-1/2 in. 250F 145 psig Steam Trap
FT14 1-1/2 in. 250F 145 psig Steam Trap
Frequently Purchased Together
Product Details
- TM-600N
- BSP (British Standard Parallel thread)
- Balanced pressure
Documents
Specifications
- ASTM:
- ASTM A-395
- Collection:
- FT14
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Iron
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 145 psig
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in