2 in. 300F 145 psig Steam Trap
FT14 2 in. 300F 145 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- FT14
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Iron
- Maximum Temperature:
- 300
- Pressure - Maximum:
- 145 psig
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in