2-1/2 in. 450F 200 psig Steam Trap
FTB Super Capacity Series 2-1/2 in. 450F 200 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- FTB Super Capacity Series
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Cast Steel
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 200 psig
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2-1/2 in