1-1/2 in. 450F 125 psig Steam Trap
FTI-125 1-1/2 in. 450F 125 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- FTI-125
- End Connection 1:
- NPT
- End Connections:
- NPT
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 125 psig
- Recommended Valve Application:
- Gas
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in