HM34 Series 1/2 in. 300F 120 psig Steam Trap

Part #S0720295  |  Item #3276112  |  Manufacturer Part #0720295

$1,100.00 EACH

Valve Size:

1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-240

Collection: HM34 Series

End Connection 1: Socket Weld

End Connections: Socket Weld

Material: Cast Steel

Maximum Pressure: 120 psig

Maximum Temperature: 300

Recommended Valve Application: Water

TIS Specifications: TIS 2.406

Valve Disc Material: Stainless Steel

Valve Port Opening: Full Port

Valve Seat Material: Stainless Steel

Valve Size: 1/2 in