Spirax Sarco
HM34 Series 3/4 in. 300F 60 psig Steam Trap
Part #S0721595 | Item #3275678 | Manufacturer Part #0721595
Valve Size:
3/4 inProduct Details
Documents
Specifications
ASTM Specifications: ASTM A-240
Collection: HM34 Series
End Connection 1: Socket Weld
End Connections: Socket Weld
Material: Cast Steel
Maximum Pressure: 60 psig
Maximum Temperature: 300
Recommended Valve Application: Water
TIS Specifications: TIS 2.406
Valve Disc Material: Stainless Steel
Valve Port Opening: Full Port
Valve Seat Material: Stainless Steel
Valve Size: 3/4 in
-
Starting at $1,106.00
-
Starting at $1,084.00
-
Starting at $1,106.00
-
Starting at $1,260.00
-
Starting at $1,260.00
-
Starting at $1,596.00
-
Starting at $1,260.00
-
Starting at $1,260.00
-
Starting at $1,596.00
-
Starting at $1,100.00
-
Starting at $1,565.00
-
Starting at $1,260.00