3/4 in. 482F 232 psig Steam Trap
IFT14 3/4 in. 482F 232 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The stainless steel air vent, float, and valve eliminate air binding, resist corrosion and allow for continuous drainage of condensate
- The convenient in-line connections allow for servicing of all trap internals without removing the trap from the pipeline
Documents
Specifications
- Collection:
- IFT14
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Ductile Iron
- Maximum Temperature:
- 482
- Pressure - Maximum:
- 232 psig
- Valve Body Material:
- Ductile Iron
- Valve Operator:
- Float
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Width:
- 4-4/5 in