1/2 in. 300# Flanged Direct Temperature Regulator
KC43 1/2 in. 300# Flanged Direct Temperature Regulator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 300
- ASME:
- ASME Class 150, ASME Class 300
- Application:
- Steam
- Collection:
- KC43
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Steel
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Control Valve