3/4 in. 450F 300 psig Steam Trap
Model CH-6 3/4 in. 450F 300 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM B-124, ASTM B-16, ASTM B-36, ASTM B-62
- Collection:
- Model CH-6
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 300 psig
- TIS:
- TIS TI-2-201-US
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in