• Cart

DESCRIPTION

Spirax Sarco SIB30 1/2 in. 400F 435 psig Steam Trap

S1100190

Valve Size:

1/2 in

SPECIFICATIONS

Collection
SIB30
Maximum Pressure
435 psig
Maximum Temperature
400
Pressure Class
150#
Valve Body Material
Stainless Steel
Valve Disc Material
Stainless Steel
Valve Seat Material
Stainless Steel
Valve Size
1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now