3/4 in. 752F 725 psig Steam Trap

You last purchased this on
 
Spirax Sarco

SIB30H 3/4 in. 752F 725 psig Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

SIB30H 3/4 in. 752F 725 psig Steam Trap

  • Fast #
  • Part #S1107861
  • Item #3276036
  • Manufacturer Part #1107861
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-240, ASTM A-314
Collection:
SIB30H
End Connection 1:
NPT
End Connections:
NPT
Maximum Temperature:
752
Pressure - Maximum:
725 psig
Valve Body Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in