1 in. 150# Stainless Steel NPT Pressure Reducing Valve
SRV461S 1 in. 150# Stainless Steel NPT Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- SRV461S
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 374
- NSF Certified:
- No
- Pressure - High:
- 16
- Pressure Class:
- 150#
- Valve Body Material:
- Stainless Steel
- Valve Operator:
- Direct Operated
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 6.5 lb