1/2 in. 977F 1500 psig Steam Trap
TD62LM 1/2 in. 977F 1500 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- TD62LM
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Alloy Steel
- Maximum Temperature:
- 977
- Pressure - Maximum:
- 1500 psig
- Valve Disc Material:
- Chromium Steel
- Valve Seat Material:
- Chromium Steel
- Valve Size:
- 1/2 in