3/4 in. 977F 1500 psig Steam Trap
TD62M 3/4 in. 977F 1500 psig Steam Trap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 600, ANSI B16.11 Class 3000
- ASTM:
- ASTM A-193 Grade B16, ASTM A-194 Grade 8M, ASTM A-217 Grade WC
- Application:
- Commercial
- Collection:
- TD62M
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 3-5/8 in
- Material:
- Steel, Chromium Steel
- Maximum Temperature:
- 977
- Pressure - Maximum:
- 1500 psig
- TIS:
- TIS TI-2-525-US
- Valve Body Material:
- Steel
- Valve Disc Material:
- Chromium Steel
- Valve Seat Material:
- Chromium Steel
- Valve Size:
- 3/4 in