3/4 in. Stainless Steel Steam Trap
TDC 3/4 in. Stainless Steel Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- TDC Thermo-Dynamic® Steam Traps
- Collection:
- TDC
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Pressure - Maximum:
- 600 psig
- Product Type:
- Cap
- Valve Size:
- 3/4 in