3/4 in. 650F 600 psig Steam Trap
TM600 3/4 in. 650F 600 psig Steam Trap
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-395, ASTM A-449 Type 1
- Collection:
- TM600
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Ductile Iron
- Maximum Temperature:
- 650
- Pressure - Maximum:
- 600 psig
- Valve Body Material:
- Ductile Iron
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in