3/4 x 3/4 in. Spirovent Junior Air Eliminator

Part #SVJR075TM  |  Item #2197155  |  Manufacturer Part #VJR075TM

Call for Pricing EACH

Fitting Sizes:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

Flow Rate: 40 gpm

Material: Brass