4 W Dimmable LED Bulb Candelabra E-12 25 Watt Equivalency
4 W Dimmable LED Bulb Candelabra E-12 25 Watt Equivalency
Frequently Purchased Together
Product Details
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 360°
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 82
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 3-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Type:
- LED
- Lumens:
- 400
- Material:
- Aluminum, Glass
- Number Of Hours:
- 30000 h
- UL Listed:
- No
- Volts:
- 120V
- Watt Equivalency:
- 25 W
- Watts:
- 4 W