AEROS STENCIL INK GREE 16 OZ

Part #SS03111000  |  Item #5120128  |  Manufacturer Part #S03111000

Call for Pricing

Type:

SS03111000

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ultra opaque inks dry quickly without smearing or smudging
  • Waterproof and weather-resistant
  • Does not contain solvents or SARA Title III ingredients
  • Meets MIL-A-A-208B
  • One can covers approximately 10 sq ft
  • Sold Per Each

Documents

Specifications

Capacity: 16 oz

Color Finish: Green

Type: SS03111000

Weight: .75