60 x 35 in. Fiberglass Shower in White
60 x 35 in. Fiberglass Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Offset drain
- For use where systems will not exceed 140° F
- Includes 2 soap dishes
- Part of the TrueFit® system and Made in the USA
- Available in 10 ft and 20 ft lengths
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 80 in
- Length:
- 60 in
- Material:
- Fiberglass
- Shower Base Shape:
- Square
- Width:
- 35 in