Camouflage Frame Nylon and Polycarbonate Safety Glasses with Anti-scratch/Anti-fog Brown Lens
Squadron™ Camouflage Frame Nylon and Polycarbonate Safety Glasses with Anti-scratch/Anti-fog Brown Lens
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ultra flexible temples provide a comfortable fit on larger head sizes
- Frame contains no metal parts
- Modern and sporty full frame styling
- A variety of lens options for virtually any lighting environment
Documents
Specifications
- ANSI:
- ANSI Z87.1 2015
- Application:
- Agriculture, Forestry, Mechanical Work, Night Vision, Warehouse
- CE Approved:
- No
- Coating:
- Anti-fog, Anti-scratch
- Collection:
- Squadron™
- Disposable:
- No
- Glasses Frame Color:
- Camouflage
- Glasses Lens Color:
- Brown
- Material:
- Plastic
- Material Type:
- Nylon, Polycarbonate
- Reusable:
- Yes
- Thickness:
- 0.078 in
- Weight:
- 0.17 lb