Privacy Lever in Polished Chrome

You last purchased this on
 
Kwikset

Privacy Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kwikset

Privacy Lever in Polished Chrome

  • Fast #
  • Part #K730LSLSQT266ALRCS
  • Item #9505704
  • Manufacturer Part #730LSL SQT 26 6AL RCS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Designer style and superior security with this Kwikset Signature Series™ product
  • Locking mechanism functions by pressing the push button on the interior of the lock
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Includes full lip round strike
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Meets ADA/ANSI A117.1 requirements
  • Easily installs in minutes with just a screwdriver
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter - Base:
2-5/8 in
Door Hardware Type:
Privacy Lever
Handle Material:
Metal
Handle Type:
Lever
Style:
Contemporary, Decorative, Straight