Square Scrub®
28 x 28 in. Stripping Pad (Case of 10)
Part #SP1428SQP | Item #7437332 | Manufacturer Part #P1428SQP
Call for Pricing
per CASE
Length:
28 inProduct Details
Specifications
Length: 28 in
Package Quantity: Case of 10
Width: 14 in