1.6 gpf Elongated Toilet in Balsa
Arlington 1.6 gpf Elongated Toilet in Balsa
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Included seat
- Flow rate: 1.6 gpf
- Elongated bowl offers added room and comfort
- Rough-in size: 12"
- Material: Vitreous china
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Collection:
- Arlington
- Color Finish Name:
- Balsa
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 27-1/2 in
- IAPMO Listed -:
- No
- Length:
- 30-1/2 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 18-1/2 in