Pro-Source® 40 gal Composite Fibrewound Pressure Tank

Part #SPSC401201  |  Item #4563317  |  Manufacturer Part #PSC-40-12-01

$638.00 EACH

Capacity:

40 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pro-Source Composite tanks utilize a durable, FDA approved air cell which is resistant to chlorine and will not promote taste or odor problems associated with iron bacteria that may be present in the water supply
  • Tough composite construction means longer lasting tanks that will not rust, corrode, dent or scratch
  • Composite construction is tougher and more lightweight than steel tanks
  • Installation is faster, easier and can be handled by one person
  • Repairable with the tank installed

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

Capacity: 40 gal

Collection: Pro-Source®

Color Finish: Grey/Black

Color Finish Category: Greys

Depth: 17 in

Diameter: 16 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Height: 63 in

Lead Law Compliant: Yes

Length: 17 in

Material: [Fiberglass, Butyl]

Maximum Pressure: 125 psi

Maximum Temperature: 120

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: Yes

Width: 17 in