51 x 35-3/4 in. Drop-In Bathtub in White

You last purchased this on
 

Stamina 48-I 51 x 35-3/4 in. Drop-In Bathtub in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

Stamina 48-I 51 x 35-3/4 in. Drop-In Bathtub in White

  • Fast #
  • Part #M101139SR000
  • Item #2141637
  • Manufacturer Part #101139-SR-000
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 or 2-piece shower without roof cap
  • 12 in. acrylic grab bar 4 and soap dish included
  • Spacious shower with improved ergonomics
  • Integrated shelves, specify Chrome or Brushed Nickel guard rail
  • Customize the shower: specify Right or Left
  • Requires Certification

Specifications

Bathtub Shape:
Rectangle
Collection:
Stamina 48-I
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
35-3/4 in
Height:
85 in
Installation Type:
Alcove
Material:
Plastic
Material Type:
Acrylic
Overall Length:
51 in
Overall Width:
35-3/4 in
Size:
51 in x 35-3/4 in