12 x 15 in. Snaplock Stainless Steel Clamp
12 x 15 in. Snaplock Stainless Steel Clamp
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Reducing
- Length:
- 15 in
- Material:
- Stainless Steel